HUBBELL 3 inch-3-1/2 inch Rod #4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | GAR, Mechanical |
Conductor Size | 4 AWG Solid - 2/0 AWG Stranded | Material | High Copper Alloy Body, Silicon Bronze Hardware |
Dimensions | 4-3/4 in W x 5-5/8 in H | Standards | cULus 467 Listed, RoHS Compliant |
Application | For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post, Ground Rod, Circular Conductor | UPC | 781810236406 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |