HUBBELL 3 inch-3-1/2 inch Rod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Connector | Type | GAR |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Cable Diameter | 76.2 mm |
Material | High Copper Alloy Body, Silicon Bronze Hardware | Finish | Dip Coat-Primed/Powder-Coated/Textured Paint |
Standards | cULus 467 Listed, RoHS Compliant | Application | Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post, Ground Rod/Circular Conductor |
UPC | 781810236604 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |