burgar2129

HUBBELL 3-1/2 inch-4 inch Rod 2/0 Sol. - 250kcmil Burndy Type GAR Fence Post Grounding Connector

Available for Backorder
Price $226.35 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gar2129

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3-1/2" Pipe, 3-1/2"-4" Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GAR Material High Copper Alloy Body, Silicon Bronze Hardware
Standards UL467 Application For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
UPC 781810237007

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok