Abbotsford
burgbm28cg2

BURNDY GBM28CG2 #1-4/0 Str. Burndy® Type GBM Copper Cable Tray Ground Clamp

Price $84.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GBM28CG2
Documents Documents

Description

Grounding tray clamp. Copper alloy with electro-tinned finish. For use with copper cable to bar.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ground Clamp Type Ground Clamp
Conductor Size 42.4 mm² Material Copper Alloy
Finish Electro Tinned, Galvanic/Electrolytic Zinc Plated Application For Copper Cable to Bar
UPC 781810424315

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok