Abbotsford
burgd1629

HUBBELL 1-3/8 inch to 1-1/2 inch Rod, 1-1/4 inch Pipe Burndy Mechanical Grounding Connector

Price $192.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD1629

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG ( Sol. ) - 250 kcmil, 1-3/8" to 1-1/2" Rod, 1-1/4" Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material Copper Alloy
Finish Unplated Dimensions 3-1/4 in W x 3-1/2 in H
For Use With 1-1/4 in IPS Standards UL 467 Listed
Application For Joining a Range of Two Parallel Copper Cables To Rod or Pipe and Burial in Ground or Concrete UPC 781810260289

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok