burgd2029

HUBBELL 3 inch to 3-1/2 inch Rod, 3 inch Pipe Burndy Mechanical Grounding Connector

Available for Backorder
Price $204.26 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gd2029

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 3" to 3-1/2" Rod, 3" Pipe.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Type GD Material High Copper Alloy
Standards UL467 Application For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
UPC 781810260395

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok