Abbotsford
burgg1815

HUBBELL 2 inch Pipe, 2 inch-2 3/8 inch Rod Burndy Type GG Mechanical Grounding Connector

Price $263.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GG1815
Documents Documents

Description

Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 2" Pipe, 2"-2 3/8" Rod.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Material Copper Alloy Finish Unplated
Dimensions 3-3/4 in W x 4-1/4 in H For Use With 1-1/2 - 2 in IPS
Standards UL 467 Listed Application For Joining Copper Bar, Strap, Braid or Cable to Rod or Tube, Direct Burial Cables
UPC 781810260074

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok