burgrc58

HUBBELL 5/8 inch Rod Hubbell Electrical/Burndy Mechanical Grounding Rod Clamp, Copper

In Stock
Price $9.00 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:grc58

Description

Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 1 AWG (Str), 5/8" Drive Rod, 3/8" Stud.

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Ground Rod Clamp Type High Strength, Mechanical
Conductor Size 10 AWG Solid, 1 AWG Stranded Rod Size 5/8 in
Material High Copper Alloy Series/Model GRC
Finish Untreated Dimensions 0.63 in L x 0.95 in W x 2.19 in H
Mounting 3/8 in Hole Standards UL 467, RoHS Compliant
Application For Joining a Range of Cable to Copper Clad, Galvanized Steel and Stainless Steel Ground Rods, Direct Burial Applications in Earth and Concrete UPC 781810230961

Packages

12 - UNIT - 12 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok