ABB GTC13 2/0 str. - 4 sol. Blackburn® Type GTC Tower Ground One-Piece Clamp
Description
E-Z-Ground® tower ground clamp constructed of high-strength, corrosion resistant copper alloy. Bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. One-piece clamps which perform the same function as two-piece clamps except the under pad support is omitted and conductor is connected directly to tower.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Mechanical, Non Insulated, Tower |
Conductor Size | 4 AWG Solid, 2/0 AWG Stranded | Material | Copper |
Dimensions | 1-21/32 in L | Mounting | 9.525 mm Screw |
UPC | 783786333103 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 | 6000 - UNIT - 6000 |