ABB GTC14 250 kcmil 2/0 str. Blackburn® Type GTC Tower Ground Clamp
Description
E-Z-Ground® tower ground clamp constructed of high-strength, corrosion resistant copper alloy. Bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. One-piece clamps which perform the same function as two-piece clamps except the under pad support is omitted and conductor is connected directly to tower.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Mechanical, Non Insulated, Tower |
Conductor Type | Copper | Conductor Size | 2/0 AWG Stranded-250 kcmil |
Material | Copper | Dimensions | 1-15/16 in L |
Mounting | 12.7 mm Screw | UPC | 783786333110 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 6000 - UNIT - 6000 |