HUBBELL 3-1/8 inch x 3-1/8 inch Square Burndy Exothermic Mold Handle Clamp
Description
Burndy; Handle Clamp
Specifications
Brand Name | Burndy | Sub Brand | BurndyWeld® |
Item Name | Exothermic Mold Handle Clamp | Type | Molds |
Material | Steel | For Use With | All Molds Having a Price Key 4, 7, 17, 22 or 24 |
Standards | RoHS Compliant | Application | For all molds having a price key 4, 7, 17, 22 or 24 |
UPC | 993304003863 |
Packages
1 - UNIT - 1 |