Abbotsford
burc5

HUBBELL 1/2-1 inch Pipe 10-2AWG Burndy C5 Grounding Clamp

Price $15.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C5
Documents Documents

Description

Bronze Ground Clamp, 10-2 AWG, 1/2"-1" Water Pipe.

Specifications

Brand Name Burndy Sub Brand C DIE
Item Name Ground Clamp Type Junior Bare
Conductor Size 10-2 AWG Material Cast Bronze Body
Finish Zinc Plated, Untreated Standards UL Listed, CSA Certified, RoHS Compliant
Application For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube UPC 781810142295

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok