HUBBELL 1-5/8 inch-1-7/8 inch Rod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
Finish | Bright Dipped | Dimensions | 3-1/4 in W |
For Use With | 1-1/2 in IPS | Standards | UL 467 Listed |
Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810234402 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |