Abbotsford
burgar2029

HUBBELL 3 inch-3-1/2 inch Rod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector

Price $314.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR2029

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Connector Type GAR
Conductor Size 2/0 AWG Solid - 250 kcmil Cable Diameter 76.2 mm
Material High Copper Alloy Body, Silicon Bronze Hardware Finish Dip Coat-Primed/Powder-Coated/Textured Paint
Standards cULus 467 Listed, RoHS Compliant Application Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post, Ground Rod/Circular Conductor
UPC 781810236604

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok