HUBBELL 3-1/2 inch-4 inch Rod 2/0 Sol. - 250kcmil Burndy Type GAR Fence Post Grounding Connector
Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3-1/2" Pipe, 3-1/2"-4" Rod, Bright Dipped.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
Finish | Bright Dipped | Dimensions | 6-1/4 in H x 5-3/8 in W |
For Use With | 3-1/2 in IPS | Standards | UL 467 Listed |
Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810237007 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |