Abbotsford
burgar2229

HUBBELL 4 inch-4-1/2 inch Rod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector

Price $415.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR2229

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Durium™
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material Copper Alloy, Silicon Bronze
Finish Dip Coat Primed/Powder-Coated/Textured Paint For Use With 4 in IPS
Standards UL 467 Listed Application For Joining Cable to Rod or Pipe, Direct Burial Application
UPC 781810237601

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok