BURNDY GC2929CT 2/0 Str.-250kcmil BURNDY® Type GC-CT Cast CU Alloy Cable Tray Ground Clamp
Description
Cast CU Alloy Cable Tray Ground Clamp, 2/0 Str.-250 kcmil, Tin-plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Cable Tray Ground Clamp | Type | GC-CT |
Conductor Size | 2/0 AWG Stranded - 250 kcmil | Material | Cast Copper Alloy Body |
Finish | Tin Plated | Standards | UL 467, CSA Certified, RoHS Compliant |
Application | Direct Burial Applications in Concrete or Earth and for Used with Aluminum or Galvanized Steel Cable Tray, Flat Conductor | UPC | 781810220580 |
Packages
1 - UNIT - 1 |