Abbotsford
burgd1826

HUBBELL GD1826 4 AWG ( Sol.) - 2/0 AWG (Str.) Mechanical Grounding Connector

Price $198.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD1826

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 4 AWG ( Sol.) - 2/0 AWG (Str.), 2" to 2-3/8" Rod, 2" Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Ground Connector Type GD
Conductor Size (2) 4 AWG Solid - 2/0 AWG Stranded Material Copper Alloy Body, Silicone Bronze Hardware
Series/Model GD Dimensions 1.31 in L x 3.69 in W x 4.38 in H
Standards UL 467, RoHS Compliant Application For 2 in IPS Water Pipe, Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete
UPC 781810238943

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok