Abbotsford
burgd2229

HUBBELL 4 inch to 4-1/2 inch Rod, 4 inch Pipe Burndy Mechanical Grounding Connector

Price $457.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD2229

Description

Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 4" to 4-1/2" Rod, 4" Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material Copper Alloy
Finish Unplated Dimensions 5-7/8 in W x 6-3/8 in H
For Use With 4 in IPS Standards UL 467 Listed
Application For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post UPC 781810238967

Packages

1 - UNIT - 1 5 - UNIT - 5 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok