Abbotsford
burgg202

HUBBELL 3 inch Pipe, 3 inch-3-1/2 inch Rod Burndy Type GG Mechanical Grounding Connector

Price $485.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GG202
Documents Documents

Description

Mechanical Grounding Connector, Copper Bar, Strap, Braid or Cable to Rod or Tube, 3" Pipe, 3"-3-1/2" Rod.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Material Copper Alloy Finish Unplated
Dimensions 5-1/4 in W x 6-3/8 in H For Use With 2 - 3 in IPS
Standards UL 467 Listed Application For Joining Copper Bar, Strap, Braid or Cable to Rod or Tube, Direct Burial Cables
UPC 781810238998

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok