Abbotsford
burgie4cg3

BUR GIE4CG3 VEHICLE GR.DISCONNECT C

Price $574.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GIE4CG3

Description

Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical, Heavy-Duty
Conductor Size 4 AWG Main/Primary Material Copper Alloy
Finish Unplated Dimensions 8-1/8 in L
Standards RoHS Compliant Application For Grounding Gasoline Trucks, Tank Cars, Aircraft and Other Vehicles Where Danger of Explosion Due to Static Electricity Exists
UPC 781810231500

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok