burgk6429

HUBBELL 3/8 inch Pipe, 5/8 inch-3/4 inch Rod 2/0 AWG (Sol) -250 kcmil BURNDY Type GK Mechanical Grounding Connector

Availablefor Backorder
Price $194.71 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:gk6429

Description

Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Mechanical Ground Connector Type GK
Conductor Size 2/0 AWG Solid - 250 kcmil Cable Diameter 15.87 mm
Material High Copper Alloy Finish Untreated
Standards UL 467, RoHS Compliant Application Joining Three Equal Copper Cables to Rod or Tube, Direct Burial in Earth or Concrete, Round Conductor
UPC 781810233535

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok