Abbotsford
burgstud38hy

HUBBELL 3/8 inch Burndy VERSITAIL Structural Steel Grounding Connector

Price $33.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GSTUD38HY

Description

Structural Steel Grounding Connector; Accommodates: #3 AWG; 3/8" Rod; Copper Coated; Nickel Plated

Specifications

Brand Name Burndy Sub Brand Hyground®, Versitail™
Item Name Grounding Connector Type GSTUD-HY
Conductor Size 1/0 AWG - 500 kcmil Material Steel
Finish Nickel-Plated Dimensions 5.81 in L
Standards RoHS Compliant Application For Compression Connectors and Mechanical Connectors
UPC 781810220887

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok