burks20

BURNDY KS20 8AWG (Str.)-4 AWG (Sol.) (Run & Tap) Burndy® Type KS Servit™ Copper Split Bolt

In Stock
Price $6.48 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KS20

Description

Split bolt features compact, high strength, high copper alloy, SERVIT® split-bolt has free-running threads and easy to grip wrench flats. Highly resistant to season cracking and corrosion, the SERVIT® provides maximum pressure and assures a secure connection on all combination of run and tap conductors. It accommodates 3-maximum size conductors.

Specifications

Brand Name Burndy Sub Brand Servit®
Item Name Split Bolt Type KS, Compact
Conductor Size #2 -2/0 sol CU, #2 -2/0 str CU Material High Conductivity Copper Alloy
Finish Plain Copper Plated, Untreated Dimensions 1.2 in L X 0.51 in W
Standards UL 467, CSA Certified, RoHS Compliant Application For Direct Burial Applications in Earth or Concrete, Copper
UPC 781810012000

Packages

1 - UNIT - 1 25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok