Abbotsford
gesgrdclamp

ABB 1/2 inch-1 inch Blackburn Die Cast Clamp

Price $6.1019 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BJ1

Description

Waterpipe ground clamp for 10-2 AWG wire size or 1/2 inch to 1 inch water pipe.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamps
Conductor Size 10-2 AWG Material Die-Cast Zinc
Finish Galvanic/Electrolytic Zinc Plated Standards UL E3060 Listed
Application For 1/2 - 1 in Water Pipe UPC 783786612307

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 1400 - UNIT = 14000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok