Abbotsford
ibv3106

ABB 1/2 inch-1 inch Water Pipe Size Iberville Ground Clamps (Zinc Alloy Body/Steel Screw)

Price $3.9376 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI3106

Description

The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Ground Rod Clamp Type Ground Clamp
Conductor Size 10 AWG Solid, 2 AWG Stranded Rod Size 1/2 - 1 in
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Standards CSA Certified Application For Connecting Grounding Conductor to Either Galvanized Steel Rod or Water Pipe
UPC 622538654502

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok