ibv3108

ABB 1/2 inch-1 inch Iberville Ground Clamps (Zinc/Steel)

In Stock
Price $5.7046 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI3108

Description

The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Ground Rod Clamp Type Ground Clamp
Conductor Size 10 AWG Solid, 2 AWG Stranded Rod Size 1/2 - 1 in
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Standards CSA Certified Application For Connecting Grounding Conductor to Either Galvanized Steel Rod or Water Pipe
UPC 622538654014

Packages

1 - UNIT = (1) 25 - UNIT = 25 100 - UNIT = 100 9600 - UNIT = 9600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok