Abbotsford
ibv3110u

ABB 1/2 inch-1 inch Iberville Ground Clamps (Brass Body/Brass Screws)

Price $10.1057 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI3110-U

Description

The IBERVILLE Ground series is designed to provide solutions to insure good ground connection to earth rod and water pipe offered for various sizes of wires. It is made of zinc-steel or brass models and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Ground Rod Clamp Type Ground Clamp
Conductor Size 10 AWG Solid, 2 AWG Stranded Rod Size 1/2 - 1 in
Material Brass Finish Untreated
Standards CSA Certified Application For Connecting Grounding Conductor to Either Galvanized Steel Rod or Water Pipe, Direct Burial
UPC 622538654045

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100 9600 - UNIT - 9600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok