Abbotsford
ilsgpl6

ILSCO CANADA GPL-6 ClearChoice Ground Clamp Connector 5/8 - 3/4 in 250 kcmil - 2/0 AWG Solid

Price $82.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:GPL-6

Description

U-bolt is cast or forged from copper alloy providing maximum conductivity. Specially designed spacer which affords more positive contact area. Range taking permitting inventories to be kept to a minimum. Re-usable providing efficient use and flexibility in the field. For copper connector only.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Ground Clamp Connector Type GPL:BRONZE U BOLT
Conductor Type Copper Conductor Size 250 kcmil - 2/0 AWG Solid
Rod Size 5/8 - 3/4 in Material Bronze/Copper Alloy
Finish NA Dimensions 2-1/4 in L x 1.563 in W x 2-7/8 in H
Standards UL 667P, UL 467, CSA Certified, RoHS Compliant Application For Direct Burial in Earth or Concrete, used on Parallel and 90 Degree Copper Conductor to Pipe Rod Rebar and Fence Posts
UPC 783669262100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok