ILSCO CANADA GT-6 PermaGround™ Ground Clamp Connector 5/8 in, 3/4 in 2/0 AWG - 250 kcmil
Description
Clamp connector manufactured from copper alloy. Furnished with silicon bronze nut and lock washer. UL 467 Listed for grounding and bonding up to 250 kcmil. Provides maximum conductivity. For clamping parallel cable and wires to pipe or rod in perpendicular orientation. Suitable for direct burial in earth or concrete.
Specifications
Brand Name | Ilsco | Sub Brand | PermaGround™ |
Type | GT:BRONZE PARALLEL CLMP | Material | Copper |
Finish | NA | Standards | CSA File Number:NA;UL Control Number:8M24;UL File Number:E158587;UL / CULUS Specification:UL/cUL 467 Listed |
Application | Ground Clamp Connector | UPC | 783669004892 |
Packages
20 - UNIT - (20) |