Abbotsford
tab3tb

ABB 6-2 AWG Water Pipe Size 1 1/4 inch -2 inch Thomas&Betts Mallable Iron Ground Clamp

Price $30.8470 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3-TB

Description

E-Z-Ground® waterpipe ground clamp constructed from malleable iron crossbar, steel U-bolt c/w copper cable clamp with serrations.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non-Insulated
Conductor Size 6-2 AWG Material Malleable Iron
Finish Zinc-Plated Plus Gold Chromate Standards UL File Number E3060, CSA Certified
Application For 1-1/4, 1-1/2 or 2 in Water Pipe UPC 786210000039

Packages

1 - UNIT - 1 5 - UNIT = 5 10 - UNIT = 10 1760 - UNIT = 1760
This website uses cookies to ensure you get the best experience on our website. Read more
Ok