tab2tb

ABB 6-2AWG 1/2-1 inch Thomas&Betts Waterpipe Mallable Iron Ground Clamp

In Stock
Price $13.4044 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:2-tb

Description

E-Z-Ground® waterpipe ground clamp constructed from malleable iron crossbar, steel U-bolt c/w copper cable clamp with serrations.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Clamp Type Non-Insulated
Conductor Size 6-2 AWG Material Malleable Iron, Steel
Standards UL File Number E3060, CSA Certified Application For 1/2, 3/4, 1 in Water Pipe or 4 - 10 Rebar
UPC 786210000022

Packages

1 - UNIT = (1) 5 - UNIT = 5 25 - UNIT = 25 6750 - UNIT = 6750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok