Abbotsford
tab31224

ABB 1-1/2 inch 6-2AWG Straight Connector Ground

Price $501.4470 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:31224

Description

Grounding Clamp for K&L Grade Copper Tubing Only, Wire Range 6 - 2, 1-1/2 Inch Straight-Type.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Straight
Conductor Size 6-2 AWG Material Copper
Application For K and L Grade Copper Tubing UPC 786210312248

Packages

1 - UNIT - 1 10 - UNIT = 10 3240 - UNIT - 3240
This website uses cookies to ensure you get the best experience on our website. Read more
Ok