Abbotsford
tab3652

ABB 1 inch T&B Bonding and Grounding Wedge

Price $38.5566 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3652

Description

Bonding and grounding wedge for rigid and intermediate metal conduit. Especially suited for grounding old work, but equally convenient for new, grounding wedges provide grounding without a jumper except in concentric knockouts. When a jumper is required, it fits under a set screw in the grounding wedge.

Specifications

Brand Name ABB Item Name Grounding Wedge
Type Grounding Bushings & Accessories Material Bronze
Finish Tin Plated For Use With Rigid/IMC Conduit
Standards UL E3060 Listed, CSA Certified Application For Effectively Bond Terminating Fitting or Conduit to a Box or Enclosure
UPC 786210036526

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok