Abbotsford
tab3902

ABB 1/2 inch-1 inch Blackburn Waterpipe Ground Clamp

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3902

Description

E-Z-Ground® waterpipe ground clamp constructed from steel U-bolt and nut, c/w bronzed aluminium cap and crossbar cadmium plated plus gold chromate finish.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, Waterpipe
Conductor Type Bronze Conductor Size 21.15 mm²
Material Steel Standards UL File Number E3060
UPC 786210039022

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok