Abbotsford
tab3903

ABB 1 1/4-2 inch E-Z-Ground Waterpipe Ground Clamp

Price $78.6713 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3903

Description

E-Z-Ground® waterpipe ground clamp constructed from steel U-bolt and nut, c/w bronzed aluminium cap and crossbar cadmium plated plus gold chromate finish.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, Waterpipe
Conductor Type Bronze Conductor Size 21.15 mm²
Material Steel Finish Bright Dip
Standards UL File Number E3060 UPC 786210039039

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2100 - UNIT = 2100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok