tab3904bu

ABB 2 1/2 inch-3 1/2 inch Blackburn Waterpipe Ground Clamp, Bronze

In Stock
Price $101.5320 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:3904bu

Description

E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, Waterpipe
Conductor Size 21.15 mm² Material Bronze U-Bolt and Nut with Bronzed Aluminum Cap and Crossbar
Standards UL File Number E3060 Application For Direct Burial
UPC 786210805795

Packages

1 - UNIT = (1) 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok