Abbotsford
tab3909bu

ABB 12 inch E-Z-Ground Waterpipe Ground Clamp, Bronze

Price $510.7146 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3909BU

Description

E-Z-Ground® waterpipe ground clamp constructed from bronze U-bolt and nut, c/w bronzed aluminium cap and crossbar with a brite dip finish.

Specifications

Brand Name ABB Sub Brand Blackburn®
Type Ground Clamp Conductor Size 36620
Material Bronze Finish Zinc-Plated Plus Gold Chromate
Standards UL E3060 Application UL Listed for Direct Burial
UPC 786210805849

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok