Abbotsford
tab4

ABB 6-2 AWG Water Pipe Size 2-1/2 inch 3 or 3-1/2 inch Thomas&Betts Mallable Iron Ground Clamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4

Description

Waterpipe ground clamp for 2-1/2 inch to 3-1/2 inch pipe.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, Waterpipe
Conductor Type Malleable Iron Conductor Size 6-2 AWG
Material Malleable Iron Finish Zinc-Plated Plus Gold Chromate
Standards UL File Number E3060 UPC 786210000046

Packages

1 - UNIT - 1 2 - UNIT = 2 4 - UNIT = 4 880 - UNIT = 880
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok