Wide range tower ground clamp.
Wide range tower ground clamp.
Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Mechanical |
Conductor Size | 2 AWG Solid, 250 kcmil Stranded | Material | Aluminum/Copper |
Mounting | Screw | Standards | UL File Number E3060 |
UPC | 783786126583 |
1 - UNIT = (1) | 25 - UNIT = 25 | 6000 - UNIT = 6000 |