Abbotsford
tabgm4tb

ABB GM4TB 300-500 KCMIL Blackburn® Bronze Ground Clamp Connector

Price $161.1259 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GM4TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Conductor Size 300 - 500 kcmil
Material Bronze Dimensions 2-3/8 in W
Includes (2) Clamp, (1) Bolt UPC 783786450572

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok