Abbotsford
tabgms1tb

ABB GMS1TB Blackburn® Single Tower Ground Clamp 9 Sol - 4 Str

Price $50.0441 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GMS1TB

Description

single tower clamp.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Single Tower
Conductor Size 8 AWG Solid - 4 AWG Stranded Rod Size 0.128 - 0.232 in
Material Bronze Application For Clamping Cable or Wire
UPC 786210960272

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok