Abbotsford
tabgc003db

ABB GC-003DB T&B Clamp Ground Tower

Price $9.3730 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GC-003DB

Description

SG GC003DB GROUND CLAMP

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Ground Clamp Conductor Size 12-10 AWG
Rod Size 1/2 - 1 in Material Bronze
Dimensions 19 in L x 11.1 in W x 8-1/2 in H Application For Direct Burial
UPC 785991919677

Packages

1 - UNIT - 1 20 - UNIT = (20) 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok