Abbotsford
tabgr5tb

ABB 1-1/4 inch T&B Fittings External Grounding Strap

Price $288.5984 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GR5TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Type GR
Conductor Size 4 AWG Solid - 2/0 AWG Stranded Rod Size 5/8, 3/4, 3/8 in IPS
Material Bronze UPC 786210116228

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok