Abbotsford
tabgr6tb

ABB GR6TB 2/0 SOL-250MCM Thomas&Betts Clamp Ground Connector, Bronze

Price $200.8841 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GR6TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Conductor Size 2/0 AWG Solid - 250 kcmil
Rod Size 5/8 or 3/4 in IPS or 3/8 in Material Bronze
UPC 786210960340

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok