Abbotsford
tabgr9tb

ABB GR9TB 4 Sol-2/0 Stranded T&B Clamp Ground, Bronze

Price $176.3023 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GR9TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Type GR
Conductor Size 4 AWG Solid - 2/0 AWG Stranded Rod Size 7/8, 1, 1/2, 3/4 in IPS
Material Bronze Dimensions 3-1/2 in W
UPC 783786450589

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok