Abbotsford
tabgt6tb

ABB GT6TB 2/0-250 kcmil Clamp Ground Connector, Bronze

Price $140.5012 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GT6TB

Description

BLACKBURN® parallel ground clamp connector made of bronze. Bronze Ground Clamp Connector - Conductor Range 2/0 Stranded - 250kcmil, Width 2-1/2 Inches/64mm, Wire Diameter Range .365-.575 Inches, Accommodates Rod 5/8 or 3/4 IPS 3/8

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Conductor Type Bronze
Conductor Size 2/0 AWG Stranded - 250 kcmil Rod Size 5/8, 3/4, 3/8 in
Material Bronze Dimensions 2-1/2 in W
Standards CSA Certified, UL Listed UPC 786210960357

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok