Abbotsford
tabgtc14

ABB GTC14 250 kcmil 2/0 str. Blackburn® Type GTC Tower Ground Clamp

Price $31.0661 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GTC14

Description

E-Z-Ground® tower ground clamp constructed of high-strength, corrosion resistant copper alloy. Bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. One-piece clamps which perform the same function as two-piece clamps except the under pad support is omitted and conductor is connected directly to tower.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Mechanical, Non Insulated, Tower
Conductor Type Copper Conductor Size 2/0 AWG Stranded-250 kcmil
Material Copper Dimensions 1-15/16 in L
Mounting 12.7 mm Screw UPC 783786333110

Packages

1 - UNIT - 1 25 - UNIT = 25 6000 - UNIT - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok