Abbotsford
tabguv5825

ABB 2/0-250 CU, 5/8 inch x 3/4 inch Rod Size E-Z-Ground Type GUV U-Bolt-Clamp

Price $43.6604 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GUV5825

Description

E-Z-Ground® U-bolt clamp, body components are cast or forged from copper alloy and U-bolts are stainless steel. Listed for direct burial in earth or concrete. For connecting copper or copper clad steel grounding conductor to ground rod or pipe or rebar. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non Insulated, U-Bolt
Conductor Type Copper Conductor Size 2/0 AWG - 250 kcmil
Material Copper/Steel Dimensions 2-13/16 in L
Mounting Screw Mount Standards UL File Number E3060, CSA 12798
UPC 783786803521

Packages

1 - UNIT - 1 25 - UNIT = 25 750 - UNIT = 750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok