Abbotsford
tabguv784

ABB 8-4 CU, 7/8 inch x 1 inch Rod Size E-Z-Ground Type GUV U-Bolt-Clamp

Price $129.2796 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GUV784

Description

E-Z-GROUND® type GUV U-bolt clamp. Listed for direct burial in earth or concrete. For connecting copper or copper clad steel grounding conductor to ground rod or pipe or rebar. Excellent for connecting multiple electrodes with a single cable as in substation grounding. GUV body components are cast or forged from copper allow and U-bolts are stainless steel. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name U-Bolt Ground Clamp Type Ground Clamp
Conductor Size 8-4 AWG Material Copper
Dimensions 2-3/4 in L Standards UL E3060 Listed, CSA 12798 Certified
Application For Connecting Copper or Copper Clad Steel Grounding Conductor to Ground Rod or Pipe or Rebar UPC 783786803538

Packages

1 - UNIT - 1 25 - UNIT = 25 150 - UNIT - (150) 3750 - UNIT = 3750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok